Motion
6407YU
Roller Insert Bearing - 4-7/16 in Bore Dia., 7.6791 in OD, 6.2500 in Overall Width, Adapter Mount
MI ITEM #04941168
MFR #6407YU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Insert Bearing - 4-7/16 in Bore Dia., 7.6791 in OD, 6.2500 in Overall Width, Adapter Mount
MI ITEM #04941168
MFR #6407YU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6407YU 6000 ADPT BRG ONLY KIT
  • 4 7/16" Unmounted Spherical Roller Bearing
  • Shurlok Adapter Mounted

Specifications

  • Outside Diameter
  • Locking Device
    Adapter Mount
  • Overall Width
    6.2500 in
  • Bore Type
    Straight
  • Max Operating Temperature
    225 °F
  • Radial Dynamic Load Capacity
    149500 lbs
  • Radial Static Load Capacity
    159300 lbs
  • UPC_NO
    793699898095
  • Bore Length
    6.25 in
  • Weight
    26.75 lbs
  • Bore Diameter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought