Overview
Mfr description
62CA200240 62CA 5/8-NOX3/4-NO
Specifications
- SeriesCA
- Disc Coupling TypeDisc
- Coupling Size Code62
- Weight1.00 lbs
- UPC_NO793699393347
- StyleCA
- Torque Rating (in-lb)300 in-lb
- Product TypeComplete Disc Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data