1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
62CC200206
Complete Disc Couplings - Series C-Style Miniatures
MI ITEM #
04941574
MFR #
62CC200206
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Metallic Disc Couplings
REXNORD INC 62CC200206
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
62CC200206
Complete Disc Couplings - Series C-Style Miniatures
MI ITEM #
04941574
MFR #
62CC200206
Mfr description
62CC200206 62CC 5/8-NOX5/8-3/16
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Coupling Size Code
62
Weight
1.00 lb
Details
Product Type
Complete Disc Couplings
Series
C-Style Miniatures
Style
CC
Torque Rating (in-lb)
300 in-lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items