Motion
SSC815X-3.25IN XHB (66S31XM XHB)

REXNORD INC
SSC815X-3.25IN XHB (66S31XM XHB)

10139367 / 66S31XM XHB
Mi Item #04941659
MFR #SSC815X-3.25IN XHB (66S31XM XHB)
Price$50.05/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SSC815X-3.25IN XHB (66S31XM XHB)

10139367 / 66S31XM XHB
Mi Item #04941659
MFR #SSC815X-3.25IN XHB (66S31XM XHB)

Mfr description
762.09.31 66S31XM 3.25 INCH WIDE
  • 66S31XM XHB 3.25 Inch Wide TableTop® Chain Made From High Speed Stainless Steel And Assembled With Extra Hard Stainless Steel Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.05/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.2500 in
  • Chain Pitch  
    1.5 in
  • Weight
    0.22 lbs

Details

  • Base Chain Material
    High Speed Stainless Steel
  • Chain Material
    High Speed Stainless Steel
  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Flight Color
    High Speed Stainless Steel
  • Flight Material
    High Speed Stainless Steel
  • Pin Material
    Extra Hard Stainless Steel
  • UPC_NO
    793699669848
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)