Motion
70 HCB 2.75" BORE 5/8" x 5/16" KW 1 SS

REXNORD INC
70 HCB 2.75" BORE 5/8" x 5/16" KW 1 SS

Tire Coupling Hub - 70 Size Code, 2.7500 in Bore Dia., Plain Bore
MI ITEM #04941743
MFR #70 HCB 2.75" BORE 5/8" x 5/16" KW 1 SS
List Price$2,178.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
70 HCB 2.75" BORE 5/8" x 5/16" KW 1 SS

Tire Coupling Hub - 70 Size Code, 2.7500 in Bore Dia., Plain Bore
MI ITEM #04941743
MFR #70 HCB 2.75" BORE 5/8" x 5/16" KW 1 SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,178.95/each for your price

Overview

Mfr description
730701088 70 HCB 2.7500" BORE

Specifications

  • Series
    Omega
  • Coupling Size Code
    70
  • Bore Type
    Plain Bore
  • Bore Diameter
  • Manufacturer Catalog Number
    730701088
  • UPC_NO
    793699377132
  • Weight
    40.76 lbs
  • Product Type
    Tire Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text