1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
70 HCB 3.6250" BORE
Tire Coupling Hub - 70 Size Code, 3.6250 in Bore Dia., Plain Bore
MI ITEM #
04941801
MFR #
70 HCB 3.6250" BORE
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Tire Couplings
REXNORD INC 70 HCB 3.6250" BORE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
70 HCB 3.6250" BORE
Tire Coupling Hub - 70 Size Code, 3.6250 in Bore Dia., Plain Bore
MI ITEM #
04941801
MFR #
70 HCB 3.6250" BORE
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
730701116 70 HCB 3.6250" BORE
Specifications
Coupling Size Code
70
Bore Type
Plain Bore
Bore Diameter
3.6250 in
Manufacturer Catalog Number
730701116
Weight
36.46 lbs
Product Type
Tire Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought