Motion
700.AMR.CMBRA TD

REXNORD INC
700.AMR.CMBRA TD

Center Assembly - 700 Cplg Size, Spacer Type, Cast Iron Material
Mi Item #04941877
MFR #700.AMR.CMBRA TD
Price$18,226.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
700.AMR.CMBRA TD

Center Assembly - 700 Cplg Size, Spacer Type, Cast Iron Material
Mi Item #04941877
MFR #700.AMR.CMBRA TD

Mfr description
916596 700.AMR.CMBRA TD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,226.01/each

Specifications

Dimensions

  • Coupling Size Code
    700
  • Weight
    211.00 lbs

Details

  • Assembly Type
    Spacer
  • Disc Material
    Tomaloy
  • Disc Shape
    Round
  • Distance Between Shaft Ends
    9.6600 in
  • Manufacturer Catalog Number
    916596
  • Material
    Cast Iron
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    AMR
  • Torque Rating (in-lb)
    456500 in-lb
  • UPC_NO
    793699021653
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)