Specifications
Dimensions
- Coupling Size Code750
- Weight240.00 lbs
Details
- Manufacturer Catalog Number421020
- Product TypeDisc Coupling Hubs
- SeriesAM
- UPC_NO698210858117
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)