Specifications
Dimensions
- Coupling Size Code750
- Weight305.00 lbs
Details
- Assembly TypeSpacer
- Manufacturer Catalog Number592274
- Product TypeDisc Coupling Center Assemblies
- UPC_NO698210091972
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)