Specifications
Dimensions
- Bore DiameterNo Bore
- Coupling Size Codes71
- Weight240.00 lbs
Details
- Manufacturer Catalog Number017493
- Product TypeDisc Coupling Hubs
- UPC_NO793699592412
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)