Motion
CI820-17T 1IN 1KW1SS B

REXNORD INC
CI820-17T 1IN 1KW1SS B

Flat Top Conveyor Chain Sprocket - Cast-Iron Non-Split Sprocket, 17 Teeth, 1 in Bore Dia., 4.1520 in Pitch Dia., Cast Iron Material
Mi Item #04942655
MFR #CI820-17T 1IN 1KW1SS B
Price$249.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
CI820-17T 1IN 1KW1SS B

Flat Top Conveyor Chain Sprocket - Cast-Iron Non-Split Sprocket, 17 Teeth, 1 in Bore Dia., 4.1520 in Pitch Dia., Cast Iron Material
Mi Item #04942655
MFR #CI820-17T 1IN 1KW1SS B

Mfr description
401-195-13 815-17T SPKT 1.000 BORE
  • 820 Series Cast-Iron Non-Split Sprocket with 17Teeth and a 1in Round Shaft-ready Bore with 1 Keyway and 1 Setscrew
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$249.95/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Pitch Diameter  
    4.1520 in
  • Weight
    4.83 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Cast-Iron Non-Split Sprocket
  • Chain Number
    CI820
  • Material
    Cast Iron
  • Number Of Keyways
    1
  • Number Of Set Screws
    1
  • Number Of Teeth  
    17
  • Sprocket Material
    Cast Iron
  • Sprocket Type
    Cast-Iron Non-Split Sprocket
  • UPC_NO
    793699635331
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)