Motion
CI820-19T 1IN 1KW1SS A

REXNORD INC
CI820-19T 1IN 1KW1SS A

CI820-19T_1IN_1KW1SS_A
MI ITEM #04942657
MFR #CI820-19T 1IN 1KW1SS A
Your Price$197.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
CI820-19T 1IN 1KW1SS A

CI820-19T_1IN_1KW1SS_A
MI ITEM #04942657
MFR #CI820-19T 1IN 1KW1SS A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$197.52/each(List $286.41)

Overview

Mfr description
401-154-5 815-19T 1 IN BORE KW&SS
  • 820 Series Cast-Iron Non-Split Sprocket with 19Teeth and a 1in Round Shaft-ready Bore with 1 Keyway and 1 Setscrew

Specifications

  • Sprocket Type
    Cast-Iron Non-Split Sprocket
  • Bore Type
    Shaft-Ready
  • Bore Diameter
    1 in
  • Pitch Diameter
  • Number Of Teeth
  • Chain / Sprocket Type
    Cast-Iron Non-Split Sprocket
  • Hub Material
    Cast Iron
  • Flange Material
    Cast Iron
  • Sprocket Material
    Cast Iron
  • Maximum Bore Diameter
    1 in
  • Weight
    3.28 lbs
  • UPC_NO
    698210631970
  • Chain Number
    CI820

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought