Motion
401-154-8

REXNORD INC
401-154-8

10024794 / CI815-19T_3/4IN_RSB_A
MI ITEM #04942660
MFR #401-154-8
Price$197.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
401-154-8

10024794 / CI815-19T_3/4IN_RSB_A
MI ITEM #04942660
MFR #401-154-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$197.43/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Pitch Diameter  
    4.619 in
  • Weight
    0.01 lbs

Details

  • Bore Type
    RSB
  • Chain / Sprocket Type
    Cast-Iron Non-Split Sprocket
  • Chain Number
    CI815
  • Flange Material
    Cast Iron
  • Hub Material
    Cast Iron
  • Number Of Teeth  
    19
  • Sprocket Material
    Cast Iron
  • Sprocket Type
    Cast-Iron Non-Split Sprocket

Overview

Mfr description
401-154-8 815-19T C I SPKT
  • 815 Series Cast-Iron Non-Split Sprocket with 19Teeth and a 3/4in Round RSB (Rough Stock Bore)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought