Motion
CI815-21T 1-1/4IN 1KW1SS A

REXNORD INC
CI815-21T 1-1/4IN 1KW1SS A

"Rexnord CI815 Series Cast-Iron Non-Split Sprockets"
Mi Item #04942684
MFR #CI815-21T 1-1/4IN 1KW1SS A
Price$238.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
CI815-21T 1-1/4IN 1KW1SS A

"Rexnord CI815 Series Cast-Iron Non-Split Sprockets"
Mi Item #04942684
MFR #CI815-21T 1-1/4IN 1KW1SS A

Mfr description
401-160-18 815-21T TT SPROCKET
  • 815 Series Cast-Iron Non-Split Sprocket with 21Teeth and a 1-1/4in Round Shaft-ready Bore with 1 Keyway and 1 Setscrew
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$238.36/each

Specifications

Dimensions

  • Bore Diameter
    1 1/4 in
  • Pitch
    5.089 in
  • Pitch Diameter  
    5.0880 in
  • Weight
    4.50 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Cast-Iron Non-Split Sprocket
  • Chain Number
    CI815
  • Flange Material
    Cast Iron
  • Hub Material
    Cast Iron
  • Material
    Cast Iron
  • Number Of Teeth  
    21
  • Sprocket Material
    Cast Iron
  • Sprocket Type
    Cast-Iron Non-Split Sprocket
  • UPC_NO
    793699635027
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)