Motion
CI815-25T 1-3/8IN 1KW1SS A

REXNORD INC
CI815-25T 1-3/8IN 1KW1SS A

CI815-25T_1-3/8IN_1KW1SS_A
Mi Item #04942714
MFR #CI815-25T 1-3/8IN 1KW1SS A
Price$248.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
CI815-25T 1-3/8IN 1KW1SS A

CI815-25T_1-3/8IN_1KW1SS_A
Mi Item #04942714
MFR #CI815-25T 1-3/8IN 1KW1SS A

Mfr description
401-162-77 815-25T TT SPKT
  • 815 Series Cast-Iron Non-Split Sprocket with 25Teeth and a 1-3/8in Round Shaft-ready Bore with 1 Keyway and 1 Setscrew
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$248.02/each

Specifications

Dimensions

  • Bore Diameter
    1 3/8 in
  • Pitch Diameter  
    6.0310 in
  • Weight
    5.50 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Cast-Iron Non-Split Sprocket
  • Chain Number
    CI815
  • Flange Material
    Cast Iron
  • Hub Material
    Cast Iron
  • Number Of Teeth  
    25
  • Sprocket Material
    Cast Iron
  • Sprocket Type
    Cast-Iron Non-Split Sprocket
  • UPC_NO
    698210599997
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)