Motion
CI821-25T 1IN 1KW1SS A

REXNORD INC
CI821-25T 1IN 1KW1SS A

Flat Top Conveyor Chain Sprocket - Cast-Iron Non-Split Sprocket, 25 Teeth, 1 in Bore Dia., 6.0310 in Pitch Dia., Cast Iron Material
Mi Item #04942741
MFR #CI821-25T 1IN 1KW1SS A
Price$375.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
CI821-25T 1IN 1KW1SS A

Flat Top Conveyor Chain Sprocket - Cast-Iron Non-Split Sprocket, 25 Teeth, 1 in Bore Dia., 6.0310 in Pitch Dia., Cast Iron Material
Mi Item #04942741
MFR #CI821-25T 1IN 1KW1SS A

Mfr description
401-309-5 821-25T SPKT 1"BORE KW&SS
  • 821 Series Cast-Iron Non-Split Sprocket with 25Teeth and a 1in Round Shaft-ready Bore with 1 Keyway and 1 Setscrew
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$375.87/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Pitch Diameter  
    6.0310 in
  • Weight
    7.30 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Cast-Iron Non-Split Sprocket
  • Chain Number
    CI821
  • Material
    Cast Iron
  • Number Of Keyways
    1
  • Number Of Set Screws
    1
  • Number Of Teeth  
    25
  • Sprocket Material
    Cast Iron
  • Sprocket Type
    Cast-Iron Non-Split Sprocket
  • UPC_NO
    662864313759
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)