Motion
850.AMR.CMBRA TD

REXNORD INC
850.AMR.CMBRA TD

Center Assembly - 850 Cplg Size, Spacer Type, Cast Steel Material
MI ITEM #04942761
MFR #850.AMR.CMBRA TD
List Price$34,740.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
850.AMR.CMBRA TD

Center Assembly - 850 Cplg Size, Spacer Type, Cast Steel Material
MI ITEM #04942761
MFR #850.AMR.CMBRA TD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34,740.59/each for your price

Overview

Mfr description
031405 850.AMR.CMBRA TD

Specifications

  • Coupling Size Code
    850
  • Assembly Type
    Spacer
  • Material
    Cast Steel
  • Series
    AMR
  • Manufacturer Catalog Number
    031405
  • Torque Rating (in-lb)
    898700 in-lb
  • UPC_NO
    793699021684
  • Disc Material
    Tomaloy
  • Disc Shape
    Round
  • Distance Between Shaft Ends
    12.1800 in
  • Weight
    461.00 lbs
  • Product Type
    Disc Coupling Center Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought