Specifications
Dimensions
- Coupling Size Code850
- Weight320.00 lbs
Details
- Manufacturer Catalog Number630459
- Product TypeDisc Coupling Hubs
- SeriesAMR
- UPC_NO698210890148
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)