Motion
875.S71.HUB SP

REXNORD INC
875.S71.HUB SP

Disc Coupling Hub - s71 Cplg Size, .8750 in Bore
Mi Item #04942815
MFR #875.S71.HUB SP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
875.S71.HUB SP

Disc Coupling Hub - s71 Cplg Size, .8750 in Bore
Mi Item #04942815
MFR #875.S71.HUB SP

Mfr description
030641 875.S71.HUB SP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    .8750 in
  • Coupling Size Code
    s71
  • Weight
    185.00 lbs

Details

  • Manufacturer Catalog Number
    030641
  • Product Type
    Disc Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)