Motion
401-208-2

REXNORD INC
401-208-2

Flat Top Conveyor Chain Sprocket - 10 Teeth, 3/4 in Bore Dia., Cast Iron Material
Mi Item #04942817
MFR #401-208-2
Price$103.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
401-208-2

Flat Top Conveyor Chain Sprocket - 10 Teeth, 3/4 in Bore Dia., Cast Iron Material
Mi Item #04942817
MFR #401-208-2

Mfr description
401-208-2 880-10T SPKT 3/4 BORE
  • 880 Series Cast-Iron Non-Split Sprocket with 10Teeth and a 3/4in Round RSB (Rough Stock Bore)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.75/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Length Through Bore
    41.3 mm
  • Outside Diameter
    122.4 mm
  • Pitch
    123.29 mm
  • Pitch Diameter  
    4.854 in
  • Tooth Width
    16 mm
  • Weight
    0.01 lbs

Details

  • Bore Type
    RSB
  • Chain / Sprocket Type
    Cast-Iron Non-Split Sprocket
  • Chain Number
    CI880
  • Flange Material
    Cast Iron
  • Hub Material
    Cast Iron
  • Hub Type
    Wide
  • Number Of Strands Across
    1
  • Number Of Teeth  
    10
  • Sprocket Material
    Cast Iron
  • Sprocket Type
    Cast-Iron Non-Split Sprocket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)