Motion
CI880-11T 1IN 1KW1SS A

REXNORD INC
CI880-11T 1IN 1KW1SS A

CI880-11T_1IN_1KW1SS_A
Mi Item #04942827
MFR #CI880-11T 1IN 1KW1SS A
Price$145.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
CI880-11T 1IN 1KW1SS A

CI880-11T_1IN_1KW1SS_A
Mi Item #04942827
MFR #CI880-11T 1IN 1KW1SS A

Mfr description
401-209-3 880-11T TT SPKT
  • 880 Series Cast-Iron Non-Split Sprocket with 11Teeth and a 1in Round Shaft-ready Bore with 1 Keyway and 1 Setscrew
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$145.05/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Pitch Diameter  
    5.3240 in
  • Weight
    3.31 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Cast-Iron Non-Split Sprocket
  • Chain Number
    CI880
  • Flange Material
    Cast Iron
  • Hub Material
    Cast Iron
  • Number Of Teeth  
    11
  • Sprocket Material
    Cast Iron
  • Sprocket Type
    Cast-Iron Non-Split Sprocket
  • UPC_NO
    698210171209
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)