Motion
CI880-12T 1IN 1KW1SS A

REXNORD INC
CI880-12T 1IN 1KW1SS A

"Rexnord CI880 Series Cast-Iron Non-Split Sprockets"
Mi Item #04942834
MFR #CI880-12T 1IN 1KW1SS A
Price$198.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
CI880-12T 1IN 1KW1SS A

"Rexnord CI880 Series Cast-Iron Non-Split Sprockets"
Mi Item #04942834
MFR #CI880-12T 1IN 1KW1SS A

Mfr description
401-204-6 880-12T CI TT SPKT
  • 880 Series Cast-Iron Non-Split Sprocket with 12Teeth and a 1in Round Shaft-ready Bore with 1 Keyway and 1 Setscrew
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$198.05/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Pitch
    5.796 in
  • Pitch Diameter  
    5.7950 in
  • Weight
    3.53 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Cast-Iron Non-Split Sprocket
  • Chain Number
    CI880
  • Material
    Cast Iron
  • Number Of Teeth  
    12
  • Sprocket Material
    Cast Iron
  • Sprocket Type
    Cast-Iron Non-Split Sprocket
  • UPC_NO
    793699635393
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)