Motion
401-210-2

REXNORD INC
401-210-2

10027420 / CI880-15T_3/4IN_RSB_A
Mi Item #04942835
MFR #401-210-2
Price$170.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
401-210-2

10027420 / CI880-15T_3/4IN_RSB_A
Mi Item #04942835
MFR #401-210-2

Mfr description
401-210-2 880-15T SPKT 3/4 BORE
  • 880 Series Cast-Iron Non-Split Sprocket with 15Teeth and a 3/4in Round RSB (Rough Stock Bore)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.67/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Pitch Diameter  
    7.214 in
  • Weight
    0.01 lbs

Details

  • Bore Type
    RSB
  • Chain / Sprocket Type
    Cast-Iron Non-Split Sprocket
  • Chain Number
    CI880
  • Number Of Teeth  
    15
  • Sprocket Material
    Cast Iron
  • Sprocket Type
    Cast-Iron Non-Split Sprocket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)