Motion
401-286-2

REXNORD INC
401-286-2

Flat Top Conveyor Chain Sprocket - Cast-Iron Non-Split Sprocket, 21 Teeth, 3/4 in Bore Dia., 5.0313 in Pitch Dia., Cast Iron Material
Mi Item #04942837
MFR #401-286-2
Price$159.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
401-286-2

Flat Top Conveyor Chain Sprocket - Cast-Iron Non-Split Sprocket, 21 Teeth, 3/4 in Bore Dia., 5.0313 in Pitch Dia., Cast Iron Material
Mi Item #04942837
MFR #401-286-2

Mfr description
401-286-2 881-21T SPKT 3/4 BORE
  • 881 Series Cast-Iron Non-Split Sprocket with 21Teeth and a 3/4in Round RSB (Rough Stock Bore)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.48/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Pitch Diameter  
    5.0313 in
  • Weight
    2.07 kg

Details

  • Bore Type
    RSB
  • Chain / Sprocket Type
    Cast-Iron Non-Split Sprocket
  • Chain Number
    CI881
  • Number Of Teeth  
    21
  • Sprocket Material
    Cast Iron
  • Sprocket Type
    Cast-Iron Non-Split Sprocket
  • UPC_NO
    698210643195
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)