Motion
CI881-21T 1IN 1KW1SS A

REXNORD INC
CI881-21T 1IN 1KW1SS A

CI881-21T_1IN_1KW1SS_A
Mi Item #04942839
MFR #CI881-21T 1IN 1KW1SS A
Price$215.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
CI881-21T 1IN 1KW1SS A

CI881-21T_1IN_1KW1SS_A
Mi Item #04942839
MFR #CI881-21T 1IN 1KW1SS A

Mfr description
401-286-8 881-21T T.T. SPKT
  • 881 Series Cast-Iron Non-Split Sprocket with 21Teeth and a 1in Round Shaft-ready Bore with 1 Keyway and 1 Setscrew
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.20/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Pitch Diameter  
    5.0880 in
  • Weight
    4.20 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Cast-Iron Non-Split Sprocket
  • Chain Number
    CI881
  • Number Of Teeth  
    21
  • Sprocket Material
    Cast Iron
  • Sprocket Type
    Cast-Iron Non-Split Sprocket
  • UPC_NO
    698210602437
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)