Motion
401-288-4

REXNORD INC
401-288-4

10028859 / CI881-25T_1-1/4IN_1KW1SS_A
MI ITEM #04942850
MFR #401-288-4
Price$319.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
401-288-4

10028859 / CI881-25T_1-1/4IN_1KW1SS_A
MI ITEM #04942850
MFR #401-288-4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$319.25/each

Specifications

Dimensions

  • Bore Diameter
    1 1/4 in
  • Pitch Diameter  
    6.0310 in
  • Weight
    5.00 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Cast-Iron Non-Split Sprocket
  • Chain Number
    CI881
  • Number Of Teeth  
    25
  • Sprocket Material
    Cast Iron
  • Sprocket Type
    Cast-Iron Non-Split Sprocket

Overview

Mfr description
401-288-4 881-25T T.T. SPKT
  • 881 Series Cast-Iron Non-Split Sprocket with 25Teeth and a 1-1/4in Round Shaft-ready Bore with 1 Keyway and 1 Setscrew

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought