Motion
CI882-11T 1-1/4IN 1KW1SS B

REXNORD INC
CI882-11T 1-1/4IN 1KW1SS B

10028863 / CI882-11T_1-1/4IN_1KW1SS_B
Mi Item #04942859
MFR #CI882-11T 1-1/4IN 1KW1SS B
Price$236.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
CI882-11T 1-1/4IN 1KW1SS B

10028863 / CI882-11T_1-1/4IN_1KW1SS_B
Mi Item #04942859
MFR #CI882-11T 1-1/4IN 1KW1SS B

Mfr description
401-324-4 882-11T C.I. TT SPKT
  • 882 Series Cast-Iron Non-Split Sprocket with 11Teeth and a 1-1/4in Round Shaft-ready Bore with 1 Keyway and 1 Setscrew
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$236.08/each

Specifications

Dimensions

  • Bore Diameter
    1 1/4 in
  • Pitch Diameter  
    5.3240 in
  • Weight
    4.41 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Cast-Iron Non-Split Sprocket
  • Chain Number
    CI882
  • Flange Material
    Cast Iron
  • Hub Material
    Cast Iron
  • Number Of Teeth  
    11
  • Sprocket Material
    Cast Iron
  • Sprocket Type
    Cast-Iron Non-Split Sprocket
  • UPC_NO
    698210143787
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)