Motion
CI882-9T 1IN 1KW1SS B

REXNORD INC
CI882-9T 1IN 1KW1SS B

CI882-9T_1IN_1KW1SS_B
Mi Item #04942870
MFR #CI882-9T 1IN 1KW1SS B
Price$206.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
CI882-9T 1IN 1KW1SS B

CI882-9T_1IN_1KW1SS_B
Mi Item #04942870
MFR #CI882-9T 1IN 1KW1SS B

Mfr description
401-322-4 882-9T TT SPKT
  • 882 Series Cast-Iron Non-Split Sprocket with 9Teeth and a 1in Round Shaft-ready Bore with 1 Keyway and 1 Setscrew
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$206.56/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Pitch Diameter  
    4.3860 in
  • Weight
    3.75 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Cast-Iron Non-Split Sprocket
  • Chain Number
    CI882
  • Number Of Teeth  
    9
  • Sprocket Material
    Cast Iron
  • Sprocket Type
    Cast-Iron Non-Split Sprocket
  • UPC_NO
    698210187873
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)