Motion
925.AMR.HUB 5.25" RB

REXNORD INC
925.AMR.HUB 5.25" RB

Disc Coupling Hub - Cplg Size: 925
Mi Item #04942881
MFR #925.AMR.HUB 5.25" RB
Price$15,534.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
925.AMR.HUB 5.25" RB

Disc Coupling Hub - Cplg Size: 925
Mi Item #04942881
MFR #925.AMR.HUB 5.25" RB

Mfr description
030123 925.AMR.HUB RB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,534.00/each

Specifications

Dimensions

  • Coupling Size Code
    925
  • Weight
    550.00 lbs

Details

  • Manufacturer Catalog Number
    030123
  • Product Type
    Disc Coupling Hubs
  • UPC_NO
    698210890124
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)