Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
401-62751-1

Rexnord® 401-62751-1 Bulk Conveyor Accessory, Accessory Type: Bucket, Material: Steel, Includes: Vent Hole
MI ITEM #04942964
MFR #401-62751-1

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
401-62751-1 AC 16X8X8-1/2 MALL BKT

Specifications

  • Accessory Type
    Bucket
  • Includes
    Vent Hole
  • Manufacturer Upc Number
    698210683610
  • Material
    Steel
  • Weight
    33.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text