Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
401-62754-45

Rexnord® 401-62754-45 Bulk Conveyor Accessory, Accessory Type: Bucket, Material: Steel, Includes: Vent Hole, Punched
MI ITEM #04942965
MFR #401-62754-45

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
401-62754-45 AC BKT 857-K44 I/S ONLY

Specifications

  • Accessory Type
    Bucket
  • Includes
    Vent Hole, Punched
  • Manufacturer Upc Number
    793699326543
  • Material
    Steel
  • Weight
    26.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text