Motion
AK12315Y ADAPTER SLEEVE KIT

REXNORD INC
AK12315Y ADAPTER SLEEVE KIT

Adapter Sleeve - 3.9375 in Bore Dia., 6.5000 in Overall Length
MI ITEM #04942987
MFR #AK12315Y ADAPTER SLEEVE KIT
Price$5,241.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
AK12315Y ADAPTER SLEEVE KIT

Adapter Sleeve - 3.9375 in Bore Dia., 6.5000 in Overall Length
MI ITEM #04942987
MFR #AK12315Y ADAPTER SLEEVE KIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,241.98/each

Specifications

Dimensions

  • Bore Diameter
    3.9375 in
  • Overall Height
    6.3800 in
  • Overall Length  
    6.5000 in
  • Overall Width
    6.0000 in
  • Weight
    7.70 lbs

Details

  • Country of Origin
    United States of America
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    AK
  • UPC_NO
    698210000844

Overview

Mfr description
AK12315Y ADAPTER SLEEVE KIT
  • 3 15/16" Adapter Assembly for 9000 Series Spherical Roller Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought