Specifications
Dimensions
- Bore Diameter4.9375 in
- Overall Height9.8800 in
- Overall Length10.0000 in
- Overall Width8.0000 in
- Weight14.60 lbs
Details
- Country of OriginUnited States of America
- Product TypeAdapter Sleeves
- SeriesAK
- UPC_NO698210000899
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)