Motion
588014 AMR 225 TPACK KIT TD

REXNORD INC
588014 AMR 225 TPACK KIT TD

Thomas® Tpack Kit - Tpack Kit, Series AMR, Cplg Size 225
Mi Item #04943023
MFR #588014 AMR 225 TPACK KIT TD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
588014 AMR 225 TPACK KIT TD

Thomas® Tpack Kit - Tpack Kit, Series AMR, Cplg Size 225
Mi Item #04943023
MFR #588014 AMR 225 TPACK KIT TD

Mfr description
588014 AMR 225 TPACK KIT TD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Outside Diameter
    6 in
  • Coupling Size Code
    225
  • Thread Size
    5/16-24 in
  • Weight
    1.00 lbs

Details

  • Includes
    Washer
  • Manufacturer Catalog Number
    588014
  • Material
    Steel
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Tpack Kit
  • Series
    AMR
  • UPC_NO
    793699721577
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)