Motion
AMR 750 TPACK TD W/WASHERS

REXNORD INC
AMR 750 TPACK TD W/WASHERS

Thomas® Tpack Kit - Tpack Kit, Series AMR, Cplg Size 750
Mi Item #04943045
MFR #AMR 750 TPACK TD W/WASHERS
Price$6,314.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
AMR 750 TPACK TD W/WASHERS

Thomas® Tpack Kit - Tpack Kit, Series AMR, Cplg Size 750
Mi Item #04943045
MFR #AMR 750 TPACK TD W/WASHERS

Mfr description
588025 AMR 750 TPACK KIT TD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,314.77/each

Specifications

Dimensions

  • Coupling Outside Diameter
    20.62 in
  • Coupling Size Code
    750
  • Thread Size
    1-1/4 - 12 in
  • Weight
    30.00 lbs

Details

  • Includes
    Washer
  • Manufacturer Catalog Number
    588025
  • Material
    Steel
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Tpack Kit
  • Series
    AMR
  • UPC_NO
    793699721812
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)