Motion
801-08-14-01 ANNULAR ASSEMBLY

REXNORD INC
801-08-14-01 ANNULAR ASSEMBLY

801-08-14-01 Annular Bearing - 0.5000 in Bore, 0.8750 in OD, 0.4370 in Inner Ring Width, Open
Mi Item #04943047
MFR #801-08-14-01 ANNULAR ASSEMBLY
Price$719.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
801-08-14-01 ANNULAR ASSEMBLY

801-08-14-01 Annular Bearing - 0.5000 in Bore, 0.8750 in OD, 0.4370 in Inner Ring Width, Open
Mi Item #04943047
MFR #801-08-14-01 ANNULAR ASSEMBLY

Mfr description
801-08-14-01 ANNULAR ASSEMBLY
  • The self-lubricating bearing element consists of a woven Teflont fiber and polyester fiber liner supported by a filament wound continuous fiberglass fiber and epoxy resin matrix
  • The mating element (wear surface) is metallic
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$719.05/each

Specifications

Dimensions

  • Ball Diameter
    0.7190 in
  • Bore Diameter  
    0.5000 in
  • Inner Ring Width  
    0.4370 in
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    0.3750 in
  • Outside Diameter  
    0.8750 in
  • Weight
    0.03 lbs

Details

  • Ball Material
    Stainless Steel
  • Closure Type
    Open
  • Inner Ring Material
    Stainless Steel
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Catalog
  • Manufacturer Upc Number
    793699225228
  • Operating Temperature Range
    -65 to 325 °F
  • Outer Ring Material
    Woven Teflon Fiber
  • Product Type
    Spherical Plain Bearings
  • Type Of Bearing
    Radial
  • UPC_NO
    793699225228
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)