Motion
801-12-20-01 ANNULAR ASSEMBLY

REXNORD INC
801-12-20-01 ANNULAR ASSEMBLY

Annular Bearing - 0.7500 in Bore, 1.2500 in OD, 0.6560 in Inner Ring Width
MI ITEM #04943048
MFR #801-12-20-01 ANNULAR ASSEMBLY
List Price$2,103.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
801-12-20-01 ANNULAR ASSEMBLY

Annular Bearing - 0.7500 in Bore, 1.2500 in OD, 0.6560 in Inner Ring Width
MI ITEM #04943048
MFR #801-12-20-01 ANNULAR ASSEMBLY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,103.67/each for your price

Overview

Mfr description
801-12-20-01 ANNULAR ASSEMBLY

Specifications

  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Self Lubricating
  • Outer Ring Material
    Woven Teflon Fiber
  • Inner Ring Material
    Metallic
  • Inner Ring Width
  • Ball Diameter
    1.0800 in
  • Outer Ring Width
    0.5620 in
  • Radial Dynamic Load Capacity
    12141 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought