Motion
801-16-26-01 ANNULAR ASSEMBLY

REXNORD INC
801-16-26-01 ANNULAR ASSEMBLY

801-16-26-01 Annular Bearing - 1.0000 in Bore, 1.6250 in OD, 0.8750 in Inner Ring Width, Open
MI ITEM #04943049
MFR #801-16-26-01 ANNULAR ASSEMBLY
List Price$2,834.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
801-16-26-01 ANNULAR ASSEMBLY

801-16-26-01 Annular Bearing - 1.0000 in Bore, 1.6250 in OD, 0.8750 in Inner Ring Width, Open
MI ITEM #04943049
MFR #801-16-26-01 ANNULAR ASSEMBLY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,834.26/each for your price

Overview

Mfr description
801-16-26-01 ANNULAR ASSEMBLY
  • The self-lubricating bearing element consists of a woven Teflont fiber and polyester fiber liner supported by a filament wound continuous fiberglass fiber and epoxy resin matrix
  • The mating element (wear surface) is metallic

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    Woven Teflon Fiber
  • Inner Ring Material
    Stainless Steel
  • Inner Ring Width
  • Ball Diameter
    1.4370 in
  • Outer Ring Width
    0.7500 in
  • Ball Material
    Stainless Steel
  • Operating Temperature Range
    -65 to 325 °F
  • Manufacturer Catalog
  • Manufacturer Upc Number
    793699225259
  • UPC_NO
    793699225259
  • Weight
    0.19 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text