Motion
801-32-51-01

REXNORD INC
801-32-51-01

801-32-51-01 Annular Bearing - 2.0000 in Bore, 3.1875 in OD, 1.7500 in Inner Ring Width, Open
Mi Item #04943052
MFR #801-32-51-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
801-32-51-01

801-32-51-01 Annular Bearing - 2.0000 in Bore, 3.1875 in OD, 1.7500 in Inner Ring Width, Open
Mi Item #04943052
MFR #801-32-51-01

Mfr description
801-32-51-01 ANNULAR ASSEMBLY
  • The self-lubricating bearing element consists of a woven Teflont fiber and polyester fiber liner supported by a filament wound continuous fiberglass fiber and epoxy resin matrix
  • The mating element (wear surface) is metallic
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    2.8750 in
  • Bore Diameter  
    2.0000 in
  • Inner Ring Width  
    1.7500 in
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    1.5000 in
  • Outside Diameter  
    3.1875 in
  • Weight
    1.5 lbs

Details

  • Ball Material
    Stainless Steel
  • Closure Type
    Open
  • Inner Ring Material
    Stainless Steel
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Catalog
  • Manufacturer Upc Number
    793699225303
  • Operating Temperature Range
    -65 to 325 °F
  • Outer Ring Material
    Woven Teflon Fiber
  • Product Type
    Spherical Plain Bearings
  • Type Of Bearing
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)