Motion
801-48-76-01 ANNULAR ASSEMBLY

REXNORD INC
801-48-76-01 ANNULAR ASSEMBLY

Annular Bearing - 3.0000 in Bore, 4.7500 in OD, 2.6250 in Inner Ring Width
MI ITEM #04943053
MFR #801-48-76-01 ANNULAR ASSEMBLY
Your Price$3,060.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
801-48-76-01 ANNULAR ASSEMBLY

Annular Bearing - 3.0000 in Bore, 4.7500 in OD, 2.6250 in Inner Ring Width
MI ITEM #04943053
MFR #801-48-76-01 ANNULAR ASSEMBLY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,060.08/each(List $4,590.12)

Overview

Mfr description
801-48-76-01 ANNULAR ASSEMBLY

Specifications

  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Outer Ring Material
    Woven Teflon Fiber
  • Inner Ring Material
    Metallic
  • Inner Ring Width
  • Outer Ring Width
    2.2500 in
  • Series
    801
  • Manufacturer Product Page
  • Weight
    4.96 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text