Motion
AS1863TK2.25

REXNORD INC
AS1863TK2.25

AS1863TK2.25
MI ITEM #04943097
MFR #AS1863TK2.25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
AS1863TK2.25

AS1863TK2.25
MI ITEM #04943097
MFR #AS1863TK2.25

Mfr description
AS1863TK2.25 AS1863TK2.25
  • AS1863TAB 2.25 Inch Wide TableTop Chain With Steel Base Chain and Top Plates Molded in Black Anti-Static Material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    2.2500 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    4.1 mm
  • Guide Clearance Curve
    34.9 mm
  • Guide Clearance Straight
    33.3 mm
  • Minimum Backflex Radius
    152.4 mm
  • Pin Diameter
    5.3 mm
  • Weight
    0.17 lbs
  • Weight per Foot
    1.34 (Approximate) lb

Details

  • Base Chain Material
    AS
  • Chain Material
    Black Anti-Static
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Black Anti-Static
  • Flight Material
    AS
  • Operating Temperature Range
    0 to +180 (Dry) °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)