Motion
AS770TAB-3.25IN

REXNORD INC
AS770TAB-3.25IN

AS770TK3.25
Mi Item #04943177
MFR #AS770TAB-3.25IN
Price$202.15/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
AS770TAB-3.25IN

AS770TK3.25
Mi Item #04943177
MFR #AS770TAB-3.25IN

Mfr description
81445151 AS770TK3.25
  • AS770TAB 3.25 Inch Wide TableTop® Chain Molded in Black Anti-Static Material And Assembled With Stainless Steel Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$202.15/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.2500 in
  • Chain Pitch  
    1 in
  • Weight
    0.07 lbs

Details

  • Base Chain Material
    AS
  • Chain Material
    Black Anti-Static
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Black Anti-Static
  • Flight Material
    AS
  • Pin Material
    Stainless Steel
  • UPC_NO
    698210621353
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)