Motion
AS820-4.5IN

REXNORD INC
AS820-4.5IN

AS820-4.5IN
Mi Item #04943179
MFR #AS820-4.5IN
Price$74.84/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
AS820-4.5IN

AS820-4.5IN
Mi Item #04943179
MFR #AS820-4.5IN

Mfr description
81400793 AS820K4.5
  • AS820 4.5 Inch Wide TableTop® Chain Molded in Black Anti-Static Material And Assembled With Stainless Steel Pins
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.84/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    4.5000 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    0.16 in
  • Guide Clearance Straight
    1-3/4 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    1/4 in
  • Weight
    0.09 lbs
  • Weight per Foot
    0.69 lb

Details

  • Base Chain Material
    AS
  • Chain Material
    Black Anti-Static
  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Black Anti-Static
  • Flight Material
    AS
  • Operating Temperature Range
    0 to +180 (Dry) °F
  • Pin Material
    Stainless Steel
  • UPC_NO
    793699172171
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)