Motion
AS843 SS-1.375IN

REXNORD INC
AS843 SS-1.375IN

Table Top Chain - Stainless Steel, Straight Running, 1.3750 in Width, 0.5000 in Pitch
Mi Item #04943189
MFR #AS843 SS-1.375IN
Price$213.06/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
AS843 SS-1.375IN

Table Top Chain - Stainless Steel, Straight Running, 1.3750 in Width, 0.5000 in Pitch
Mi Item #04943189
MFR #AS843 SS-1.375IN

Mfr description
81426131 AS843SSK1.375
  • AS843 1.375 Inch Wide TableTop Chain With Stainless Steel Base Chain And Top Plates Molded In Black Anti-Static Material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$213.06/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    1.3750 in
  • Chain Pitch  
    0.5000 in
  • Flight Thickness
    0.13 in
  • Guide Clearance Straight
    0.94 in
  • Minimum Backflex Radius
    6 in
  • Pin Diameter
    0.16 in
  • Weight
    0.05 lbs
  • Weight per Foot
    0.56 lb

Details

  • Base Chain Material
    Alloy Steel
  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Black
  • Flight Material
    Alloy Steel
  • Operating Temperature Range
    0 to +180 (Dry) °F
  • UPC_NO
    793699971385
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)