Motion
AS882TAB-12IN

REXNORD INC
AS882TAB-12IN

AS882TAB-12IN
Mi Item #04943229
MFR #AS882TAB-12IN
Price$291.86/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
AS882TAB-12IN

AS882TAB-12IN
Mi Item #04943229
MFR #AS882TAB-12IN

Mfr description
AS882T-K12 AS882TK12
  • AS882TAB 12 Inch Wide TableTop® Chain Molded in Black Anti-Static Material And Assembled With Stainless Steel Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$291.86/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    12.0000 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    4.8 mm
  • Guide Clearance Curve
    57.9 mm
  • Guide Clearance Straight
    62 mm
  • Minimum Backflex Radius
    38.1 mm
  • Pin Diameter
    8.6 mm
  • Weight
    0.29 lbs
  • Weight per Foot
    2.13 (Approximate) lb

Details

  • Base Chain Material
    AS
  • Chain Material
    Black Anti-Static
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Black Anti-Static
  • Flight Material
    AS
  • Operating Temperature Range
    0 to +180 (Dry) °F
  • Pin Material
    Stainless Steel
  • UPC_NO
    698210864064
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)