Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
114-3001-15

Flat Top Conveyor Chain Accessory - F-Style Pusher Attachment, 3 in Overall Length, Blue, 6 in Width
MI ITEM #04943258
MFR #114-3001-15

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
114-3001-15 ATCH BLA8500 F3

Specifications

  • Accessory Type
    F-Style Pusher Attachment
  • Color
    Blue
  • Width
    6 in
  • Length
    3 in
  • Weight
    0.09 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text