Motion
114-724-2

REXNORD INC
114-724-2

Flat Top Conveyor Chain Accessory - F-Style Pusher Attachment, 4 in Overall Length, Tan, 6 in Width
MI ITEM #04943485
MFR #114-724-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
114-724-2

Flat Top Conveyor Chain Accessory - F-Style Pusher Attachment, 4 in Overall Length, Tan, 6 in Width
MI ITEM #04943485
MFR #114-724-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
114-724-2 ATCH LF5996 F4

Specifications

  • Accessory Type
    F-Style Pusher Attachment
  • Color
    Tan
  • Width
    6 in
  • Length
    4 in
  • Weight
    0.55 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought