1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
114-739-4
Flat Top Conveyor Chain Accessory - F-Style Pusher Attachment, 3 in Overall Length, White, 6 in Width
Mi Item #
04943649
MFR #
114-739-4
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Parts and Accessories
REXNORD INC 114-739-4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
114-739-4
Flat Top Conveyor Chain Accessory - F-Style Pusher Attachment, 3 in Overall Length, White, 6 in Width
Mi Item #
04943649
MFR #
114-739-4
Mfr description
114-739-4 ATCH WHT5966 F3
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
3 in
Weight
0.18 lbs
Width
6 in
Details
Accessory Type
F-Style Pusher Attachment
Color
White
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items