Motion
B116000 AUX CAP KIT 6000 CLS FIXD

REXNORD INC
B116000 AUX CAP KIT 6000 CLS FIXD

Closed Bearing End Cap or Cover - Closed End Cap Type, Cast Iron Material
Mi Item #04943835
MFR #B116000 AUX CAP KIT 6000 CLS FIXD
Price$2,703.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
B116000 AUX CAP KIT 6000 CLS FIXD

Closed Bearing End Cap or Cover - Closed End Cap Type, Cast Iron Material
Mi Item #04943835
MFR #B116000 AUX CAP KIT 6000 CLS FIXD

Mfr description
B116000 AUX CAP KIT 6000 CLS FIXD
  • Closed Auxiliary Cap Kit for Fixed Units in Size Code 11 in 6000 Series Bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,703.19/each

Specifications

Dimensions

  • Size Code
    11
  • Weight
    12.25 lbs

Details

  • Country of Origin
    United States of America
  • End Cap Type
    Closed End Cap
  • Material
    Cast Iron
  • Product Type
    Bearing End Caps & Covers
  • Series
    Caps
  • UPC_NO
    698210128043
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)