Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B126000 Closed Bearing End Cap or Cover - Cast Iron Material
MI ITEM #04943836
MFR #B126000

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
B126000 AUX CAP KIT 6000 CLS FIXD
  • Closed Auxiliary Cap Kit for Fixed Units in Size Code 12 in 6000 Series Bearings

Specifications

  • End Cap Type
    Closed End Cap
  • Material
    Cast Iron
  • Series
    Caps
  • Size Code
    12
  • Weight
    22.25 lbs
  • Country of Origin
    United States of America
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought